- Proportional Valve
- D08 NFPA
- Directional Control Type
description
- Built on the proven KB Servo Proportional Valve technology, Eaton's next generation proportional valve provides two levels of performance in a two-stage modular design. These four-way solenoid operated proportional valves offer high dynamic performance, which enables them to be used in closed loop applications previously only possible using conventional servo valves.
| Pressure Drop at Rated Flow | 145 |
| Spring Arrangement | C |
| Center Position | P, A, B, T Blocked |
| Operation | Solenoid/Pilot Operated |
| Voltage & Frequency | 24 VDC |
| Build Type | Spring Centered |
| Symmetric Flow | Yes |
| No. of Stages | Two Stage |
| Spool Type | Zero Lap |
| Spool Code | VSC |
| Control Type | Directional |
| Fluid Cleanliness | 17/15/12 micron |
| Pilot/Drain | Internal Pilot/Internal Drain |
| Feedback Sensor | Yes |
| Electrical Connection | Plug in Box |
| Level | 2 |
| NFPA Size | D08 |
| Electrical Command Signal | +10V Voltage Command Signal |
| Solenoid | Single |
| Rated Flow | 93.75 gal/min |
| Temperature Range [Max] | 158 °F |
| Size Code | 8 |
| Series | KBH2 |
| Model No. | KBH2-08-02-NS-TX-T-11-C-CO-NS-A-NS-VSC-NS-001-10 |
| Seal Material | Buna-N |
| Reducer Module | Yes |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 5000 psi |
| Body Material | Ductile Iron |
| Electrical Options | w/CANopen, External Sensor Analog Inputs, Spool Closed Loop Position |
| Weight | 39.68 LB |
-
Drop Ship Only


