- Series V2020 Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 7/8" Shaft, 13 Tooth Splined
- 10.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.
features
- Designed for use with oil or synthetic fire-resistant fluids
- Pump rotation, port orientation and cartridge kit are field changeable
- SAE two-bolt mounting flanges are standard
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
| Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
| Major Diameter [Min] | 0.872 in |
| Port Type | Flange |
| Port Size | 2 |
| Shaft Dia. | 0.875 in |
| Shaft Key | N/A |
| Pilot Type | N/A |
| Relief Valve Setting | N/A |
| Displacement Shaft End (cu in/revolution) | 1.39 |
| Displacement Cover End (cu in/revolution) | 1.19 |
| Rotation | Left Hand (CCW) |
| Manufacturer Part No. | V2020-1F7S6S-11CC30-LH |
| Pressure Port Size, Cover End | 3/4 in SAE O-Ring |
| Shaft Seal Type | Single Shaft Seal |
| Shaft Type | 13 Tooth Splined |
| Minor Diameter [Max] | 0.7335 in |
| Model No. | V2020-1F7S6S-11CC30-LH |
| Shaft End Flow @ RPM | 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm |
| Port Orientation - Cover End | Outlet Inline w/Inlet |
| Seal Material | Buna-N |
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Mounting | Flange Mount |
| Cover End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Spline Description | 16/32 |
| Mounting Flange | SAE B, 2 Bolt |
| Minor Diameter [Min] | 0.7225 in |
| Major Diameter [Max] | 0.873 in |
| Minor Diameter | 0.728 in |
| Shaft Length | 1 5/16 in |
| Pump Series | V2020 |
| Controlled Flow Rate | N/A |
| Weight | 35.0 LB |

