Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850112-3

Vickers Fixed Displacement Double Vane Pump
Item #101998554
  • Tandem Unit Vane Pumps - Fixed Displacement
  • V2010 Pump Series
  • Flange Mount
  • 13 Tooth Splined Shaft Type
  • 7/8 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • V2010 Pump Series
  • Flange Mount
  • 13 Tooth Splined Shaft Type
  • 7/8 in Shaft Diameter

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Minor Diameter 0.728 in
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Configuration Double
Rotation Right Hand (CW)
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Port Size 1.5
Displacement Shaft End (cu in/revolution) 2.6
Port Orientation - Shaft End Outlet Inline w/Inlet
Shaft Key N/A
Relief Valve Setting N/A
Shaft Length 1 5/16 in
Shaft End Flow @ RPM 13 gal/min @ 1200 rpm, 19.5 gal/min @ 1800 rpm
Mounting Flange Mount
Port Type Flange
Manufacturer Part No. V2010-1F13S7S-11CC12
Major Diameter [Max] 0.873 in
Displacement Cover End (cu in/revolution) 1.4
Seal Material Buna-N
Port Orientation - Cover End Outlet 45° CW from Inlet
Minor Diameter [Max] 0.734 in
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Pump Series V2010
Shaft Seal Type Single Shaft Seal
Model No. V2010-1F13S7S-11CC12
Shaft Dia. 0.875 in
Controlled Flow Rate N/A
Pilot Type N/A
Spline Description 16/32
Major Diameter [Min] 0.872 in
Mounting Flange SAE B, 2 Bolt
Shaft Type 13 Tooth Splined
Minor Diameter [Min] 0.723 in
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison