Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

850040-2

Vickers Fixed Displacement Double Vane Pump
Item #101998577
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 1 1/2" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2010 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 10.5 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Port Type Flange
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Relief Valve Setting N/A
Port Size 1 1/2
Pump Series V2010
Minor Diameter [Max] N/A
Shaft Seal Type Single Shaft Seal
Pilot Type N/A
Displacement Cover End (cu in/revolution) 1.39
Model No. V2010-1F7S7S-1BB12
Major Diameter [Max] N/A
Controlled Flow Rate N/A
Manufacturer Part No. V2010-1F7S7S-1BB12
Rotation Right Hand (CW)
Shaft End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Seal Material Buna-N
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Shaft Dia. 0.875 in
Shaft Length 2 5/16 in
Minor Diameter [Min] N/A
Mounting Flange Mount
Major Diameter [Min] N/A
Displacement Shaft End (cu in/revolution) 1.39
Spline Description N/A
Cover End Flow @ RPM 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm
Minor Diameter N/A
Pressure Port Size, Cover End 1/2 in SAE O-Ring
Shaft Key 3/16 in
Port Orientation - Cover End Outlet 45° CCW from Inlet
Mounting Flange SAE B, 2 Bolt
Shaft Type Straight w/ Key
Weight 30.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison