- Tandem Unit Vane Pumps - Fixed Displacement
- V2010 Pump Series
- Flange Mount
- Straight w/ Key Shaft Type
- 7/8 in Shaft Diameter
description
- Vickers V2010 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single, compact housing make installation simpler.
features
- Pump rotation, port orientation and cartridge kit are field changeable
- Designed for use with oil or synthetic fire-resistant fluids
- SAE 'A' two-bolt mounting flanges are standard
- foot mounting brackets optional
- Self-wear compensation
- performance does not degrade with use
| Pump Series | V2010 |
| Rotation | Right Hand (CW) |
| Pressure Port Size, Shaft End | 3/4 in SAE O-Ring |
| Shaft Seal Type | Single Shaft Seal |
| Controlled Flow Rate | N/A |
| Displacement Cover End (cu in/revolution) | 1.2 |
| Port Size | 1.5 |
| Port Orientation - Shaft End | Outlet Opposite Inlet |
| Shaft Dia. | 0.875 in |
| Minor Diameter [Min] | N/A |
| Shaft Key | 3/16 in |
| Cover End Flow @ RPM | 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm |
| Major Diameter [Max] | N/A |
| Mounting | Flange Mount |
| Minor Diameter [Max] | N/A |
| Port Orientation - Cover End | Outlet 135° CCW from Inlet |
| Seal Material | Buna-N |
| Model No. | V2010-1F7S6S-1AA12 |
| Pilot Type | N/A |
| Pressure Port Size, Cover End | 1/2 in SAE O-Ring |
| Shaft Length | 2 5/16 in |
| Major Diameter [Min] | N/A |
| Spline Description | N/A |
| Mounting Flange | SAE B, 2 Bolt |
| Configuration | Double |
| Shaft Type | Straight w/ Key |
| Port Type | Flange |
| Displacement Shaft End (cu in/revolution) | 1.4 |
| Shaft End Flow @ RPM | 7 gal/min @ 1200 rpm, 10.5 gal/min @ 1800 rpm |
| Relief Valve Setting | N/A |
| Minor Diameter | N/A |
| Weight | 30.0 LB |

