- Cartridge Valve Cover
- CVCS Series
- Normally Open Function
| Series | CVCS |
| Compatible Fluids | Petroleum Oil |
| Pressure Rating | 5000 psi |
| Temperature Range [Max] | 158 °F |
| Cover Function | Relief W/ Pilot Control |
| Zero Leak | No |
| Adjustment Type | Locknut |
| Leakage | Standard |
| Insert Type | Relief |
| Seal Material | Buna-N |
| Body Material | Cast Bars |
| Fluid Cleanliness | 18/16/13 micron |
| Model No. | CVCS-40-C3-W-250-20-AP14-X08 |
| Function | Normally Open |
| Temperature Range [Min] | -4 °F |
| Flow [Max] | 425 gal/min |
| Adjustment | Yes |
| Weight | 0.0 LB |

