- Solenoid Actuated Valve
- Pilot Operated Operation
- D10 NFPA Size
- Spring Centered Function
| Function | Spring Centered |
| Model No. | DG5V-10-S-2C-3-T-M-FW-B-10 |
| Pilot/Drain | External Pilot/Internal Drain |
| Operation | Pilot Operated |
| NFPA Size | D10 |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

