- Solenoid Actuated Valve
- Pilot Operated Operation
- D08 NFPA Size
- No Spring Detented Function
| Manual Override | Plain Override |
| Gauge Port Thread Type | 7/16 - 20 UNF, SAE Thread |
| Reducer Module | No |
| Pressure [Max] | 5000 psi |
| Function | No Spring Detented |
| Actuator Type | Solenoid |
| Temperature Range [Min] | -40 °F |
| Operation | Pilot Operated |
| Leakage | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| AC/DC | DC |
| Performance | Standard Performance |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Body Material | Ductile Iron |
| No. of Stages | Two Stage |
| Rated Flow [Max] | 175 gal/min |
| NFPA Size | D08 |
| Mounting | Subplate/Manifold Mount |
| Temperature Range [Max] | 230 °F |
| Actuation Identification | Solenoid A, Solenoid B |
| Seal Material | Viton |
| Pilot/Drain | Internal Pilot/External Drain |
| Watt Rating | 30 W |
| Voltage & Frequency | 24 VDC |
| Model No. | F3-DG5V-8-S-2N-2-M-U-H-10 |
| Compatible Fluids | Phosphate Ester Fluids |
| Weight | 0.0 LB |

