Skip to content Skip to navigation menu
Vickers by Danfoss836AN00130A

836AN00130A

Vickers D08 Solenoid Valve
Item #105715900
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Spring Centered, End To Center Function
Vickers by Danfoss836AN00130A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Pilot Operated Operation
  • D08 NFPA Size
  • Spring Centered, End To Center Function
Watt Rating 30 W
Model No. DG5V-8-H-4B-H-VM-FW-G-10
Rated Flow [Max] 175 gal/min
No. of Stages Two Stage
Temperature Range [Max] 230 °F
Manual Override Waterproof Override
Actuator Type Solenoid
Pressure [Max] 5000 psi
Leakage High Performance
Performance High Performance
Operation Pilot Operated
Seal Material Buna-N
Function Spring Centered, End To Center
Reducer Module No
Gauge Port Thread Type 7/16 - 20 UNF, SAE Thread
Body Material Ductile Iron
Compatible Fluids Petroleum Oil
Actuation Identification Solenoid B
AC/DC DC
Temperature Range [Min] -40 °F
NFPA Size D08
Spool Spring Arrangement Code B
Pilot/Drain External Pilot/Internal Drain
Voltage & Frequency 12 VDC
Coil Type Flying Leads, 1/2 in NPT Thread Wiring Housing
Fluid Cleanliness 19/17/14 micron
Mounting Subplate/Manifold Mount
Weight 31.443 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison