- Pressure Relief Valve
- 475 to 2000 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
| Fluid Cleanliness | 19/17/14 micron |
| Actuation Option | Proportional |
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Manual Override | No |
| Model No. | RCS-10-F2-30 |
| Pressure Adjustment Range (psi) | 475 to 2,000 |
| Pressure [Max] | 3,000 psi |
| Body Material | Cast Iron |
| Performance | Standard Performance |
| Adjustment | Yes |
| Valve Mount Type | SAE Straight Thread Connection |
| Valve Type | Pressure Relief |
| Flow [Max] | 71.00 gal/min |
| Weight | 0.0 LB |

