- Tandem Unit Vane Pumps - Fixed Displacement
- 4535 Pump Series
- Right Hand (CW) Rotation
| Configuration | Triple |
| Seal Material | Buna-N |
| Pump Series | 4535 |
| Displacement Cover End (cu in/revolution) | 0.6 |
| Working Pressure [Max] | 3,626 psi |
| Paint | Blue |
| Outlet Port Position [Rear] | Opposite Inlet Port |
| Design No. | 32 |
| Shaft Seal Type | Single Shaft Seal |
| Vane Function Type | Pump |
| Rotation | Right Hand (CW) |
| Output Shaft Coupling | Opposite Inlet Port |
| Displacement Shaft End (cu in/revolution) | 8.5 |
| Weight | 0.0 LB |

