- Single Unit Vane Pumps - Fixed Displacement
- 35VQH Pump Series
- Right Hand (CW) Rotation
| Configuration | Double |
| Shaft Seal Type | Single Shaft Seal |
| Outlet Port Position | 45° CW To Inlet |
| Seal Material | Buna-N |
| Rotation | Right Hand (CW) |
| Pump Series | 35VQH |
| Weight | 0.0 LB |

