Skip to content Skip to navigation menu
Vickers by Danfoss712-0169-032

712-0169-032

Vickers Fixed Displacement Double Vane Pump
Item #105107761
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525 Pump Series
  • Right Hand (CW) Rotation
Vickers by Danfoss712-0169-032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525 Pump Series
  • Right Hand (CW) Rotation
Vane Function Type Pump
Rotation Right Hand (CW)
Seal Material Buna-N
Working Pressure [Max] 3,626 psi
Configuration Double
Pilot Diameter 0.69 in
Paint Blue
Displacement Shaft End (cu in/revolution) 8.5
Bolt Size 5 x 0.49 in
Bolt Circle Dia. 7.13 in
Design No. 32
Pump Series 3525
Outlet Port Position [Rear] 135° CCW To Inlet Port
Shaft Seal Type Single Shaft Seal
Mounting Flange SAE C, 2 Bolt
Displacement Cover End (cu in/revolution) 0.6
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison