- Tandem Unit Vane Pumps - Fixed Displacement
- 3525 Pump Series
- Left Hand (CCW) Rotation
| Seal Material | Buna-N |
| Bolt Circle Dia. | 7.13 in |
| Design No. | 32 |
| Paint | Blue |
| Mounting Flange | SAE C, 2 Bolt |
| Working Pressure [Max] | 3,626 psi |
| Displacement Cover End (cu in/revolution) | 5.5 |
| Vane Function Type | Pump |
| Outlet Port Position [Rear] | 135° CCW To Inlet Port |
| Rotation | Left Hand (CCW) |
| Displacement Shaft End (cu in/revolution) | 8.5 |
| Shaft Seal Type | Single Shaft Seal |
| Bolt Size | 5 x 0.49 in |
| Pump Series | 3525 |
| Configuration | Double |
| Pilot Diameter | 0.69 in |
| Weight | 0.0 LB |

