- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
- 101 to 1015 psi Pressure Adjustment Range
- 100 gal/min Maximum Flow
| Body Material | Cast Iron |
| Flow [Max] | 100 gal/min |
| Seal Material | Buna-N |
| Performance | Standard Performance |
| Adjustment | Yes |
| Fluid Cleanliness | 19/17/14 micron |
| Valve Mount Type | Subplate/Manifold Mounted |
| Pressure Adjustment Range (psi) | 101 to 1,015 |
| Model No. | XG2V 8BW 10 |
| Valve Type | Pressure Reducing |
| Port Size | 8 mm |
| Adjustment Type | Wrench |
| Actuation Option | Proportional |
| Weight | 0.0 LB |

