Skip to content Skip to navigation menu
Vickers by Danfoss709-0058-032

709-0058-032

VMQ Series Single Unit Thru-Drive Vane Pump
Item #103584805
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35S Pump Series
  • Right Hand (CW) Rotation
Vickers by Danfoss709-0058-032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Thru-Drive Type
  • 35S Pump Series
  • Right Hand (CW) Rotation
Rear Pump Mounting Adapter SAE C, 2 Bolt
Pilot Diameter 0.69 in
Pressure [Max] 4003 psi
Bolt Circle Dia. 7.13 in
Configuration Single
Flow Rate 64.75 gal/min
Paint Blue
Flange Diameter 5 in
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Seal Material Viton
Design No. 32
Pump Series 35S
Displacement (in³/rev) 8.24
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison