- Single Unit Vane Pumps - Fixed Displacement
- V20 Pump Series
- Right Hand (CW) Rotation
- Straight w/ Key Shaft Type
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Outlet Port Position | Inline w/ Inlet |
| Integral Valve Configuration | w/o Integral Valves |
| Mounting | Flange Mount |
| Flow Rate | 7 gal/min @ 1200 rpm |
| Shaft Key | 3/16 in |
| Displacement (in³/rev) | 1.4 |
| Configuration | Single |
| Design No. | 11 |
| Pressure [Max] | 2500 psi |
| Shaft Code | 11 |
| Shaft Code + Outlet Port Code | 1C |
| Rotation | Right Hand (CW) |
| Shaft Type | Straight w/ Key |
| Mounting Flange | SAE A, 2 Bolt |
| Shaft Length | 2.66 in |
| Flow @ RPM | 7 gpm @ 1200 rpm |
| Pressure Port Code | B |
| Port Type | BSPP |
| Seal Material | Buna-N |
| Pressure Port | 3/4 in BSPP |
| GPM @ Speed | 10.5 gpm @ 1800 rpm |
| Port Size | 1.25 |
| Inlet Port Code | B |
| Pump Series | V20 |
| Mounting Flange Code | 1 |
| Shaft Dia. | 0.75 in |
| Weight | 18.0 LB |

