Skip to content Skip to navigation menu
Vickers by Danfoss708-0206-032

708-0206-032

VMQ Series Single Unit Thru-Drive Vane Pump
Item #105115002
  • Single Unit Vane Pumps - Thru-Drive Type
  • 25S Pump Series
  • Right Hand (CW) Rotation
Vickers by Danfoss708-0206-032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Unit Vane Pumps - Thru-Drive Type
  • 25S Pump Series
  • Right Hand (CW) Rotation
Rotation Right Hand (CW)
Shaft Seal Type Single Shaft Seal
Pressure [Max] 4496 psi
Rear Pump Mounting Adapter SAE B, 2 Bolt
Displacement (in³/rev) 3.84
Flow Rate 34.25 gal/min
Pump Series 25S
Flange Diameter 4 in
Seal Material Buna-N
Pilot Diameter 0.57 in
Bolt Circle Dia. 5 3/4 in
Configuration Single
Design No. 32
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison