- Pressure Relief Valve
- Pressure Relief Valve Type
- 8 gal/min Maximum Flow
| Seal Material | Buna-N |
| Model No. | RCT-03-FP2-30 |
| Manual Override | No |
| Valve Mount Type | Subplate/Manifold Mounted |
| Pressure [Max] | 2000 psi |
| Fluid Cleanliness | 20/18/15 micron |
| Remote | Yes |
| Valve Type | Pressure Relief |
| Flow [Max] | 8 gal/min |
| Performance | Standard Performance |
| Body Material | Cast Iron |
| Weight | 0.0 LB |

