- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
| Adjustment Type | Screw |
| Seal Material | Buna-N |
| Pressure [Max] | 3,000 psi |
| Flow [Max] | 71.00 gal/min |
| Adjustment | Yes |
| Fluid Cleanliness | 19/17/14 micron |
| Drain | External Drain |
| Remote | Yes |
| Valve Type | Pressure Relief |
| Body Material | Cast Iron |
| Performance | Standard Performance |
| Model No. | RG-10-DP3-30 |
| Actuation Option | Proportional |
| Valve Mount Type | Subplate/Manifold Mounted |
| Manual Override | No |
| Pressure Adjustment Range (psi) | 250 to 1,000 |
| Weight | 26.45 LB |

