- Pressure Relief Valve
- 250 to 1000 psi Pressure Adjustment Range
| Adjustment | Yes |
| Valve Mount Type | Subplate/Manifold Mounted |
| Valve Type | Pressure Relief |
| Remote | Yes |
| Adjustment Type | Screw |
| Actuation Option | Proportional |
| Seal Material | Buna-N |
| Manual Override | No |
| Pressure Adjustment Range (psi) | 250 to 1,000 |
| Model No. | RCT-06-D3-30 |
| Drain | External Drain |
| Performance | Standard Performance |
| Weight | 1.0 LB |

