- Pressure Relief Valve
- Pressure Relief Valve Type
- 500 to 2000 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
| Adjustment Type | Screw |
| Body Material | Cast Iron |
| Model No. | RCG-03-F1-30 |
| Manual Override | No |
| Remote | No |
| Performance | Standard Performance |
| Valve Type | Pressure Relief |
| Valve Mount Type | Subplate/Manifold Mounted |
| Pressure Adjustment Range (psi) | 500 to 2,000 |
| Fluid Cleanliness | 20/18/15 micron |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Flow [Max] | 8 gal/min |
| Weight | 8.65 LB |

