- Pressure Relief Valve
- 25 to 125 psi Pressure Adjustment Range
- 8 gal/min Maximum Flow
| Model No. | RCG-03-Z2-30 |
| Adjustment | Yes |
| Flow [Max] | 8.00 gal/min |
| Pressure Adjustment Range (psi) | 25 to 125 |
| Drain | External Drain |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Remote | Yes |
| Fluid Cleanliness | 20/18/15 micron |
| Valve Type | Pressure Relief |
| Manual Override | No |
| Adjustment Type | Screw |
| Pressure [Max] | 2,000 psi |
| Performance | Standard Performance |
| Seal Material | Buna-N |
| Valve Mount Type | Subplate/Manifold Mounted |
| Weight | 0.0 LB |

