- Pressure Relief Valve
- Pressure Relief Valve Type
| Seal Material | Buna-N |
| Model No. | CG-10-CBCV-DGL-8C-20 |
| Leakage | Standard |
| Valve Type | Pressure Relief |
| Weight | 0.0 LB |
| Seal Material | Buna-N |
| Model No. | CG-10-CBCV-DGL-8C-20 |
| Leakage | Standard |
| Valve Type | Pressure Relief |
| Weight | 0.0 LB |