- Pressure Reducing Valve
- Pressure Reducing Valve Type
| Valve Type | Pressure Reducing |
| Leakage | Standard |
| Model No. | F3 XG 06 1F 30 |
| Seal Material | Buna-N |
| Weight | 1.0 LB |
| Valve Type | Pressure Reducing |
| Leakage | Standard |
| Model No. | F3 XG 06 1F 30 |
| Seal Material | Buna-N |
| Weight | 1.0 LB |