- Pressure Relief Valve
- Pressure Relief Valve Type
| Leakage | Standard |
| Model No. | F3-CG-10-BBC-DG-8C-20 |
| Valve Type | Pressure Relief |
| Seal Material | Buna-N |
| Weight | 0.0 LB |
| Leakage | Standard |
| Model No. | F3-CG-10-BBC-DG-8C-20 |
| Valve Type | Pressure Relief |
| Seal Material | Buna-N |
| Weight | 0.0 LB |