- Pressure Relief Valve
- Pilot Operated
| Model No. | 4CT-03-DA-21 |
| Fluid Cleanliness | 19/17/14 micron |
| Switch Connector | No |
| Adjustment | Yes |
| Cracking Pressure | 30 psi |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Pressure [Max] | 3,000 psi |
| Weight | 0.0 LB |
| Model No. | 4CT-03-DA-21 |
| Fluid Cleanliness | 19/17/14 micron |
| Switch Connector | No |
| Adjustment | Yes |
| Cracking Pressure | 30 psi |
| Body Material | Cast Iron |
| Actuation Option | Proportional |
| Pressure [Max] | 3,000 psi |
| Weight | 0.0 LB |