- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Coil Type | ISO 4400 (Din 43650) Connector |
| Actuation Identification | Solenoid B |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 158 °F |
| Operation | Solenoid Operated |
| Leakage | Standard Performance |
| Model No. | DG4V 5 22AJ M U H6 20 |
| Pressure [Max] | 5000 psi |
| Manual Override | Plain Override |
| Watt Rating | 38 W |
| Rated Flow [Max] | 10 gal/min |
| Fluid Cleanliness | 19/17/14 micron |
| Mounting | Subplate/Manifold Mount |
| Indicator Lights | No |
| Voltage & Frequency | 24 VDC |
| Tank Port Rating | 3046 |
| AC/DC | DC |
| Performance | Standard Performance |
| No. of Stages | Single Stage |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| NFPA Size | D05 |
| Temperature Range [Min] | -4 °F |
| Reducer Module | No |
| Body Material | Gray Iron |
| Weight | 5.0 LB |

