- Pressure Relief Valve
- 116 to 2030 psi Pressure Adjustment Range
| Pressure Adjustment Range (psi) | 116 to 2,030 |
| Seal Material | Buna-N |
| Pressure [Max] | 5,000 psi |
| Fluid Cleanliness | 19/17/14 micron |
| Body Material | Cast Iron |
| Adjustment | Yes |
| Model No. | CG3V 6CW 10 EU55 |
| Valve Type | Pressure Relief |
| Weight | 3.708 LB |

