- Pressure Reducing Valve
- Pressure Reducing Valve Type
- 8 mm Port Size
| Valve Type | Pressure Reducing |
| Port Size | 8 mm |
| Model No. | XCG2V 8FW 10 |
| Weight | 0.0 LB |
| Valve Type | Pressure Reducing |
| Port Size | 8 mm |
| Model No. | XCG2V 8FW 10 |
| Weight | 0.0 LB |