- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
| Operation | Solenoid Operated |
| Watt Rating | 38 W |
| Voltage & Frequency | 24 VDC |
| Coil Type | ISO 4400 (Din 43650) Connector |
| Leakage | Standard Performance |
| Indicator Lights | No |
| No. of Stages | Single Stage |
| Spool Center Condition | A Port and Double Offset sensing switch on B Port |
| Fluid Cleanliness | 19/17/14 micron |
| Reducer Module | No |
| Model No. | DG4V-5-0A-M-U-H6-20-J06-EN105 |
| AC/DC | DC |
| Body Material | Gray Iron |
| NFPA Size | D05 |
| Mounting | Subplate/Manifold Mount |
| Weight | 0.0 LB |

