- Proportional Valve
- D08 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Electrical Connection | 7 Pin Electrical Plug W/ Plug |
| Series | KBHDG5V8 |
| Pressure [Max] | 5000 psi |
| Control Type | Directional |
| Rated Flow | 180 gal/min |
| Seal Material | Buna-N |
| Temperature Range [Min] | -4 °F |
| Body Material | Cast Iron |
| Spool Type | Reduced A & B Ports Pressure at Null |
| Pilot/Drain | External Pilot/External Drain |
| Pressure Drop at Rated Flow | 145 |
| Reducer Module | No |
| Temperature Range [Max] | 158 °F |
| Symmetric Flow | Yes |
| No. of Stages | Two Stage |
| Feedback Type | 2-Stage LVDT |
| Fluid Cleanliness | 17/15/12 micron |
| Operation | Solenoid/Pilot Operated |
| NFPA Size | D08 |
| Voltage & Frequency | 24 VDC |
| Mounting | Subplate Mounted |
| Model No. | KBHDG5V-8-2C375N-E-X-M1-PE7-H4-11 |
| Spring Arrangement | C |
| Build Type | Spring Centered |
| Weight | 0.0 LB |

