Skip to content Skip to navigation menu
Vickers by Danfoss596629-1

596629-1

Vickers Fixed Displacement Single Vane Pump
Item #102024846
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 7.5 gal/min @ 1,800 rpm
  • w/Flow Control & Relief, Flow Rate: 4 gal/min
  • Relief Valve Setting: 2,000 psi
+ Show More + Show Less
Vickers by Danfoss596629-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 0.730" Shaft, 11 Tooth Spline
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Configuration Flow Control & Relief
Design No. 20
Seal Material Buna-N
Shaft Key N/A
Shaft Length 1 1/4 in
Port Type SAE
GPM @ Speed 7.5 gpm @ 1800 rpm
Port Size SAE-16
Mounting Flange Code 1
Shaft Type 11 Tooth Splined
Pressure Port Code P
Shaft Dia. 0.73 in
Integral Valve Relief Setting 2000 psi
Shaft Code + Outlet Port Code 38A
Rotation Right Hand (CW)
Mounting Flange Mount
Pressure [Max] 2500 psi
Inlet Port Code S
Integral Valve Flow Rate 4 gal/min
Flow @ RPM 5 gpm @ 1200 rpm
Mounting Flange SAE A, 2 Bolt
Pump Series V10
Outlet Port Position Opposite Inlet Port
Displacement (in³/rev) 1
Pressure Port 1/2 in NPT
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison