- Series 4525VQ Flange Mounted Tandem Vane Pump
- Left Hand (CCW)
- 1 1/4" Shaft, 14 Tooth Splined
- 63 gpm @ 1,800 rpm
- SAE C, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Integral Valve Configuration | w/o Integral Valves |
| Port Type | Flange |
| Shaft Dia. | 1.25 in |
| Relief Valve Setting | N/A |
| Major Diameter [Min] | 1.247 in |
| Shaft Length | 1 15/16 in |
| Seal Material | Buna-N |
| Major Diameter [Max] | 1.248 in |
| Spline Description | 12/24 |
| Pump Series | 4525VQ |
| Mounting | Flange Mount |
| Controlled Flow Rate | N/A |
| Pressure Port Size, Cover End | 1 in Flange |
| Shaft Key | N/A |
| Shaft End Flow @ RPM | 42 gal/min @ 1200 rpm, 63 gal/min @ 1800 rpm |
| Displacement Cover End (cu in/revolution) | 2.45 |
| Manufacturer Part No. | 4525VQ42A12-11CC20-LH |
| Pilot Type | Standard Pilot |
| Mounting Flange | SAE C, 2 Bolt |
| Minor Diameter [Max] | N/A |
| Rotation | Left Hand (CCW) |
| Minor Diameter | 1.04 in |
| Displacement Shaft End (cu in/revolution) | 8.46 |
| Port Orientation - Shaft End | Outlet Inline w/Inlet |
| Cover End Flow @ RPM | 12 gal/min @ 1200 rpm, 18 gal/min @ 1800 rpm |
| Shaft Type | 14 Tooth Splined |
| Port Size | 3 1/2 |
| Shaft Seal Type | Single Shaft Seal |
| Model No. | 4525VQ42A12-11CC20-LH |
| Pressure Port Size, Shaft End | 1 1/2 in Flange |
| Port Orientation - Cover End | Outlet 45° CW from Inlet |
| Minor Diameter [Min] | N/A |
| Weight | 101.0 LB |

