- Pressure Relief Valve
- Pressure Relief Valve Type
- 10 to 30 psi Pressure Adjustment Range
- 71 gal/min Maximum Flow
| Manual Override | No |
| Pressure Adjustment Range (psi) | 10 to 30 |
| Remote | No |
| Adjustment Type | Screw |
| Body Material | Cast Iron |
| Adjustment | Yes |
| Seal Material | Buna-N |
| Actuation Option | Proportional |
| Drain | Internal Drain |
| Fluid Cleanliness | 19/17/14 micron |
| Pressure [Max] | 3000 psi |
| Valve Mount Type | Subplate/Manifold Mounted |
| Valve Type | Pressure Relief |
| Performance | Standard Performance |
| Model No. | RG-10-X1-30 |
| Flow [Max] | 71 gal/min |
| Weight | 25.43 LB |

