Skip to content Skip to navigation menu
Vickers by Danfoss591307-8

591307-8

Vickers Fixed Displacement Double Vane Pump
Item #103621739
  • Series 4525VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/2" Shaft, Straight w/Key
  • 75 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3 1/2" Flange
  • Shaft End Port: Outlet 90° CW from Inlet
  • Cover End Port: Outlet 135° CW from Inlet
+ Show More + Show Less
Vickers by Danfoss591307-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4525VQ Flange Mounted Tandem Vane Pump
  • Left Hand (CCW)
  • 1 1/2" Shaft, Straight w/Key
  • 75 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Rotation Left Hand (CCW)
Shaft Dia. 1.5 in
Seal Material Buna-N
Integral Valve Configuration w/o Integral Valves
Shaft Seal Type Single Shaft Seal
Port Orientation - Shaft End Outlet 90° CW from Inlet
Pump Series 4525VQ
Controlled Flow Rate N/A
Relief Valve Setting N/A
Shaft Type Straight w/ Key
Minor Diameter [Min] N/A
Cover End Flow @ RPM 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm
Mounting Flange SAE C, 2 Bolt
Major Diameter [Max] N/A
Spline Description N/A
Shaft Key 3/8 in
Major Diameter [Min] N/A
Manufacturer Part No. 4525VQ50A17-86DD20LH
Port Orientation - Cover End Outlet 135° CW from Inlet
Shaft End Flow @ RPM 50 gal/min @ 1200 rpm, 75 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 9.9
Model No. 4525VQ50A17-86DD20LH
Pressure Port Size, Shaft End 1 1/2 in Flange
Port Type Flange
Pilot Type Standard Pilot
Displacement Cover End (cu in/revolution) 3.37
Port Size 3 1/2
Pressure Port Size, Cover End 1 in Flange
Minor Diameter N/A
Minor Diameter [Max] N/A
Mounting Flange Mount
Shaft Length 2.9375 in
Weight 101.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison