Skip to content Skip to navigation menu
Vickers by Danfoss591161-1

591161-1

Vickers Fixed Displacement Double Vane Pump
Item #101979368
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525VQ Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 3/8 in Shaft Diameter
  • Right Hand (CW) Rotation
+ Show More + Show Less
Vickers by Danfoss591161-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tandem Unit Vane Pumps - Fixed Displacement
  • 3525VQ Pump Series
  • Flange Mount
  • Straight w/ Key Shaft Type
  • 1 3/8 in Shaft Diameter

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Mounting Flange SAE C, 2 Bolt
Shaft Seal Type Single Shaft Seal
Pressure Port Size, Shaft End 1 1/4 in Flange
Shaft Length 3 in
Port Size 3
Configuration Double
Spline Description N/A
Shaft Dia. 1.375 in
Minor Diameter N/A
Minor Diameter [Max] N/A
Pump Series 3525VQ
Major Diameter [Max] N/A
Manufacturer Part No. 3525VQ35A17-86AA20
Minor Diameter [Min] N/A
Shaft Type Straight w/ Key
Port Type Flange
Mounting Flange Mount
Shaft End Flow @ RPM 35 gal/min @ 1200 rpm, 52.5 gal/min @ 1800 rpm
Port Orientation - Cover End Outlet 135° CCW from Inlet
Displacement Shaft End (cu in/revolution) 6.9
Shaft Key 5/16 in
Controlled Flow Rate N/A
Rotation Right Hand (CW)
Cover End Flow @ RPM 17 gal/min @ 1200 rpm, 25.5 gal/min @ 1800 rpm
Integral Valve Configuration w/o Integral Valves
Port Orientation - Shaft End Outlet Opposite Inlet
Pilot Type Standard Pilot
Pressure Port Size, Cover End 1 in Flange
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 3.4
Seal Material Buna-N
Model No. 3525VQ35A17-86AA20
Major Diameter [Min] N/A
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison