Vickers by Danfoss
588623-3
Vickers Fixed Displacement Single Vane Pump
Item #102028470
-
Build To Order
- V10 Series Vane Pump
- Right Hand (CW)
- 3/4" Shaft, Straight w/Key
- SAE A, 2-Bolt Mounting
- Outlet Port is Inline w/Inlet
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Integral Valve Configuration | Priority Valve & Relief |
| Displacement (in³/rev) | 1.19 |
| Shaft Code + Outlet Port Code | 1C |
| Port Size | SAE-16 |
| Port Type | SAE |
| Mounting Flange | SAE A, 2 Bolt |
| Integral Valve Relief Setting | 2000 psi |
| Seal Material | Buna-N |
| Mounting Flange Code | 1 |
| Pressure [Max] | 2200 psi |
| Inlet Port Code | S |
| Pump Series | V10 |
| Outlet Port Position | Inline w/Inlet |
| Shaft Dia. | 0.75 in |
| Flow @ RPM | 6 gpm @ 1200 rpm |
| Shaft Key | 3/16 in |
| Mounting | Flange Mount |
| Pressure Port | SAE-6 |
| Design No. | 10 |
| Rotation | Right Hand (CW) |
| Pressure Port Code | K |
| Shaft Type | Straight w/ Key |
| GPM @ Speed | 9 gpm @ 1750 rpm |
| Integral Valve Flow Rate | 2 gal/min |
| Shaft Length | 1 3/4 in |
| Weight | 15.0 LB |
-
Build To Order

