- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Double Solenoid
- 3-Position Spring Centered Function
description
- Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.
- DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
- Port connections are made by mounting the valve on a manifold or subplate containing the interface.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Pilot Valve Type | N/A |
| Rated Flow [Max] | 24 gal/min |
| Crossover | All Ports Blocked |
| Reducer Module | N/A |
| Compatible Fluids | Petroleum Oil |
| Solenoid | Double |
| Temperature Range [Max] | 122 °F |
| Model No. | DG4S4W-012C-24DC-50 |
| Center Position | All Ports Blocked |
| Temperature Range [Min] | 68 °F |
| Mounting | Subplate/Manifold Mount |
| Electrical Options | None |
| Port Restrictor Plugs | None |
| Cycle Rate [Max] | N/A |
| Spool Spring Arrangement Code | C |
| Indicator Lights | Yes |
| Pilot/Drain | None |
| No. of Stages | Single Stage |
| Seal Material | Buna-N |
| Solenoid Air Gap Code | None |
| Actuation Identification | Solenoid A, Solenoid B |
| Voltage & Frequency | 24 VDC |
| Actuator Type | Solenoid |
| Performance | Standard Performance |
| Electrical Options Code | W |
| Body Material | Gray Iron |
| NFPA Size | D05 |
| Overrides | No Overrides |
| Flow Direction Code | 4 |
| Leakage | Standard Performance |
| Manual Override | Plain Override |
| Tank Port Rating | 1000 |
| Mechanical Options | None |
| Valve Type | Standard-Duty |
| Operation | Solenoid Operated |
| Design No. | 50 |
| Surge Suppressor/Damper | None |
| Coil Type | No Coil |
| Function | 3-Position Spring Centered |
| Pressure [Max] | 12000 psi |
| Spool Code | 2 |
| Fluid Cleanliness | 19/17/14 micron |
| Coil Rating Code | None |
| Response Type | Standard Response |
| AC/DC | DC |
| Electrical Connection | Lead Wires w/ Terminal Box |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options Code | None |
| Port T Pressure Rating | 1000 psi |
| Weight | 10.0 LB |

