- Series 2520VQ Flange Mounted Tandem Vane Pump
- Right Hand (CW)
- 7/8" Shaft, 13 Tooth Splined
- 31.5 gpm @ 1,800 rpm
- SAE B, 2 Bolt
description
- Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
| Port Orientation - Cover End | Outlet 45° CCW from Inlet |
| Seal Material | Buna-N |
| Shaft Seal Type | Single Shaft Seal |
| Displacement Shaft End (cu in/revolution) | 4.12 |
| Shaft Length | 1 3/8 in |
| Shaft Dia. | 0.875 in |
| Cover End Flow @ RPM | 5 gal/min @ 1200 rpm, 7.5 gal/min @ 1800 rpm |
| Mounting | Flange Mount |
| Model No. | 2520VQF21E5-11BB6H-20 |
| Major Diameter [Max] | 0.873 in |
| Minor Diameter [Min] | N/A |
| Relief Valve Setting | 2000 psi |
| Mounting Flange | SAE B, 2 Bolt |
| Port Size | 2 1/2 |
| Controlled Flow Rate | 6 gal/min |
| Port Orientation - Shaft End | Outlet 90° CCW from Inlet |
| Pilot Type | Standard Pilot |
| Minor Diameter | 0.715 in |
| Pressure Port Size, Shaft End | 1 in Flange |
| Shaft Key | N/A |
| Port Type | Flange |
| Major Diameter [Min] | 0.872 in |
| Manufacturer Part No. | 2520VQF21E5-11BB6H-20 |
| Spline Description | 16/32 |
| Displacement Cover End (cu in/revolution) | 1.1 |
| Rotation | Right Hand (CW) |
| Minor Diameter [Max] | N/A |
| Pressure Port Size, Cover End | 1 1/16 in SAE O-Ring |
| Integral Valve Configuration | Flow Control & Relief |
| Shaft Type | 13 Tooth Splined |
| Shaft End Flow @ RPM | 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm |
| Pump Series | 2520VQ |
| Weight | 45.0 LB |

