- Series 25VQ Flange Mounted Vane Pump
- Right Hand (CW)
- 21 gal/min @ 1,800 rpm
- SAE B, 2 Bolt
- 7/8" Shaft, 13 Tooth Splined
description
- Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.
applications
- Industrial and mobile applications
features
- Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
- Designed for use with oil or synthetic fire-resistant fluids
| Shaft Dia. | 0.875 in |
| Shaft Key | N/A |
| Inlet Port Code | C |
| Rotation | Right Hand (CW) |
| Design No. | 20 |
| Shaft Type | 13 Tooth Splined |
| Displacement (in³/rev) | 2.77 |
| Seal Material | Viton |
| Integral Valve Configuration | w/o Integral Valves |
| Port Size | 1 1/2 |
| Mounting Flange | SAE B, 2 Bolt |
| GPM @ Speed | 21 gpm @ 1800 rpm |
| Shaft Length | 1 3/8 in |
| Shaft Code | 11 |
| Mounting | Flange Mount |
| Pressure Port | SAE-16 |
| Outlet Port Position | Inline w/Inlet |
| Shaft Seal Type | Single Shaft Seal |
| Mounting Code | None |
| Port Type | Flange |
| Flow @ RPM | 14 gpm @ 1200 rpm |
| Pressure [Max] | 3000 psi |
| Pump Series | 25VQ |
| Weight | 32.0 LB |

