Skip to content Skip to navigation menu
Vickers by Danfoss582619-7

582619-7

Vickers Fixed Displacement Single Vane Pump
Item #102040831
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet
  • 9 gal/min @ 1,800 rpm
  • w/Priority Valve & Relief, Flow Rate: 2 gal/min
  • Relief Valve Setting: 2,250 psi
+ Show More + Show Less
Vickers by Danfoss582619-7
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Inline w/Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Flow Rate 2 gal/min
Integral Valve Relief Setting 2250 psi
Mounting Flange Mount
Mounting Flange Code 1
Seal Material Buna-N
Design No. 12
Outlet Port Position Inline w/Inlet
Pressure Port SAE-8
Mounting Flange SAE A, 2 Bolt
Port Size 1 1/4
Port Type NPT
Pressure [Max] 2500 psi
Inlet Port Code P
Flow @ RPM 6 gpm @ 1200 rpm
Integral Valve Configuration Priority Valve & Relief
Displacement (in³/rev) 1.19
Pump Series V20
Rotation Left Hand (CCW)
Shaft Length 2.66 in
Shaft Dia. 0.75 in
Shaft Key 3/16 in
Shaft Code + Outlet Port Code 1C
Pressure Port Code T
Shaft Type Straight w/ Key
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison