Skip to content Skip to navigation menu
Vickers by Danfoss578397

578397

Vickers D05 Solenoid Valve
Item #102040842
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function
Vickers by Danfoss578397
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Solenoid Actuated Valve
  • Solenoid Operated Operation
  • D05 NFPA Size
  • Double Solenoid
  • 3-Position Spring Centered Function

description

  • DGS4S models are direct solenoid operated directional control valves. Their primary function in a hydraulic circuit is to direct fluid flow to a work cylinder or to control the direction of rotation of a hydraulic motor.
  • Port connections are made by mounting the valve on a manifold or subplate containing the interface.
  • Electrical connections to the valve are made in an electrical wiring housing or by various plug-in devices. A ground terminal is provided.

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Mechanical Options None
Surge Suppressor/Damper None
Electrical Connection Lead Wires w/ Terminal Box
Electrical Options Code W
Spool Spring Arrangement Code C
Electrical Options None
Solenoid Air Gap Code None
Pressure Port Check Valve Pressure N/A
Pilot/Drain None
Temperature Range [Max] 122 °F
Function 3-Position Spring Centered
Pilot Valve Type N/A
Center Position All Ports Blocked
Voltage & Frequency 115 VAC - 50/60 Hz
Valve Type Standard-Duty
Overrides No Overrides
Actuation Identification Solenoid A, Solenoid B
AC/DC AC
Response Type Standard Response
Manual Override Plain Override
Seal Material Buna-N
Actuator Type Solenoid
Fluid Cleanliness 19/17/14 micron
Coil Rating Code None
Performance Standard Performance
Tank Port Rating 1000
Spool Code 2
Coil Type No Coil
Model No. DG4S4W-012C-115AC-50/60-50
Compatible Fluids Petroleum Oil
Flow Direction Code 4
Body Material Gray Iron
Port T Pressure Rating 1000 psi
Crossover All Ports Blocked
NFPA Size D05
Reducer Module N/A
Design No. 50
Mounting Subplate/Manifold Mount
Leakage Standard Performance
Rated Flow [Max] 24 gal/min
No. of Stages Single Stage
Cycle Rate [Max] N/A
Pressure [Max] 12000 psi
Solenoid Double
Indicator Lights Yes
Operation Solenoid Operated
Port Restrictor Plugs None
Mechanical Options Code None
Temperature Range [Min] 68 °F
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison