Skip to content Skip to navigation menu
Vickers by Danfoss578216-4

578216-4

Vickers Fixed Displacement Single Vane Pump
Item #102029222
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 1/2" Shaft, Threaded w/Woodruff Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CW from Inlet
  • 10.5 gal/min @ 1,800 rpm
  • w/Flow Control & Relief, Flow Rate: 5 gal/min
  • Relief Valve Setting: 2,000 psi
+ Show More + Show Less
Vickers by Danfoss578216-4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Build To OrderBuild To Order
  • V10 Series Vane Pump
  • Right Hand (CW)
  • 1/2" Shaft, Threaded w/Woodruff Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is 90° CW from Inlet

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Integral Valve Flow Rate 5 gal/min
Mounting Flange SAE A, 2 Bolt
Shaft Type Threaded w/ Woodruff Key
Outlet Port Position 90° CW from Inlet
Pressure Port Code P
Port Size 1
Flow @ RPM 7 gpm @ 1200 rpm
Pressure [Max] 2000 psi
Pump Series V10
Rotation Right Hand (CW)
Shaft Length 1.97 in
Design No. 20
Displacement (in³/rev) 1.39
Mounting Flange Code 1
Integral Valve Configuration Flow Control & Relief
Mounting Flange Mount
Seal Material Buna-N
Integral Valve Relief Setting 2000 psi
Port Type NPT
Shaft Dia. 0.5 in
GPM @ Speed 10.5 gpm @ 1800 rpm
Pressure Port 1/2 in NPT
Shaft Code + Outlet Port Code 3D
Shaft Key #6 Woodruff
Inlet Port Code P
Weight 15.0 LB
  • Build To OrderBuild To Order
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison