Skip to content Skip to navigation menu
Vickers by Danfoss573212-2

573212-2

Vickers Fixed Displacement Single Vane Pump
Item #103620263
Vickers by Danfoss573212-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Shaft Key N/A
Mounting Flange SAE B, 2 Bolt
Shaft Code 15
Pump Series V20
Inlet Port Code S
Rotation Right Hand (CW)
Displacement (in³/rev) 2.59
Shaft Type N/A
Integral Valve Configuration w/o Integral Valves
Shaft Dia. N/A
Mounting Flange Code 6
Port Type SAE
Seal Material Buna-N
Outlet Port Position 90° CCW from Inlet
Pressure Port Code S
Port Size SAE-20
Design No. 11
Shaft Code + Outlet Port Code 15B
Flow @ RPM 13 gpm @ 1200 rpm
Pressure [Max] 2200 psi
Pressure Port SAE-12
Shaft Length N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison