Skip to content Skip to navigation menu
Vickers by Danfoss572102-5

572102-5

Vickers Fixed Displacement Single Vane Pump
Item #103619993
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port
  • 12 gal/min @ 1,800 rpm
  • 1 5/32 in Flange Inlet
+ Show More + Show Less
Vickers by Danfoss572102-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • V20 Series Vane Pump
  • Left Hand (CCW)
  • 3/4" Shaft, Straight w/Key
  • SAE A, 2-Bolt Mounting
  • Outlet Port is Opposite Inlet Port

description

  • Vickers V10 Series pumps are single pumps that feature balanced-vane-type construction.

applications

  • Industrial and mobile applications

features

  • Rated flow capacities of 1 to 7 gpm for V10 series and 6 to 13 gpm for V20 series
  • Designed for use with oil or synthetic fire-resistant fluids
Design No. 11
Port Size 1 5/32
Shaft Code 1
Rotation Left Hand (CCW)
Shaft Type Straight w/ Key
Shaft Dia. 0.75 in
Pressure Port Code S
Pressure Port SAE-12
Inlet Port Code F
Pressure [Max] 2500 psi
Seal Material Buna-N
Mounting Flange Mount
Mounting Flange SAE A, 2 Bolt
Port Type Flange
Flow @ RPM 8 gpm @ 1200 rpm
GPM @ Speed 12 gpm @ 1750 rpm
Mounting Flange Code 1
Outlet Port Position Opposite Inlet Port
Shaft Length 2.66 in
Pump Series V20
Shaft Key 3/16 in
Integral Valve Configuration w/o Integral Valves
Shaft Code + Outlet Port Code 1A
Displacement (in³/rev) 1.62
Weight 18.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison