Skip to content Skip to navigation menu
Vickers by Danfoss568070

568070

Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103622883
  • Series PVB29 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft
  • SAE-20 Inlet
  • Displacement Zone One Side of Center
  • Control Type: Load Sensing w/Pressure Limiter w/Maximum Displacement Adjustment
+ Show More + Show Less
Vickers by Danfoss568070
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series PVB29 Flange Mounted Piston Pump
  • Right Hand
  • Single Shaft Design
  • 29 gal/min
  • 1 1/4" Shaft

features

  • High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
  • Offers long life in a variety of applications
  • Seal material: Buna-N rubber
  • Pressure compensator
  • Rotation: right hand
  • Shaft type: straight key
Manufacturer Part No. PVB29-RS-20-CVP C 12
Origin Piston Pumps
Special Design Option N/A
Seal Material Buna-N
Port Location Side Port
Pressure Compensator Variation N/A
Outlet Port SAE-20
Design No. 20
Control Type Load Sensing w/Pressure Limiter
Control Location N/A
Inlet Port SAE-20
Displacement (in³/rev) 3.76
Maximum Displacement Adjustment Yes
Shaft Dia. 1.25 in
Port Type SAE
Model No. PVB29-RS-20-CVP C 12
Displacement Type Variable
Pressure [Max] 2000 psi
Shaft Type Straight w/ Key
Pump Type Variable Displacement Open Circuit
Mounting Flange Mount
Displacement Zone One Side of Center
Rotation Right Hand (CW)
Case Drain SAE-8
Series PVB29
Shaft Style Single Shaft
Mounting Flange SAE C, 2 Bolt
Weight 57.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison