- Flow Control Valve
- Flow Control Type
- MRV2-16 Series
- 10 gal/min Minimum Flow
- 45 gal/min Maximum Flow
| Adjustment Type | Lever |
| Flow [Min] | 10 gal/min |
| Type | Flow Control |
| Series | MRV2-16 |
| Model No. | MRV2-16-D-16T-30 |
| Port Size | 16 mm |
| Port Type | SAE |
| Flow [Max] | 45 gal/min |
| Weight | 0.0 LB |

