- SV4-10-3 Series 3-Way, 2-Position Direct Acting Solendoid Cartridge Valve
- Spool Type
- 6 gal/min
- C-10-3 Cavity
- Cartridge Only
description
- Three-way, two-position, direct-acting, spool-type, screw-in cartridge solenoid valve. In the de-energized position, flow is allowed from port 2 to port 1 while port 3 is blocked. In the energized position, flow is allowed from port 2 to port 3 while port 1 is blocked.
caution
- Failure to comply with the above will reduce the energy-absorbing ability of the protective helmet, which can result in serious injury or death
| Actuation | Direct Acting |
| Seal Kit Viton | 889688 |
| Bi-Directional (2-Way Valves) | No |
| Coil Series | N/A |
| Connector Type | No Coil |
| Seal Kit Buna | 889624 |
| Temperature Range [Min] | -40 °F |
| Manual Override | No Manual Override |
| Cartridge Valve Series | SV4-10-3 |
| Series | SV4-10-3 |
| Flow [Max] | 6 gal/min |
| Operation | Solenoid Operated |
| Cavity | C-10-3 |
| Pressure [Max] | 3000 psi |
| Housing Material | Cartridge Only |
| Filter Option | None |
| Seal Material | Buna-N |
| Housing No. | N/A |
| Valve Type | 3-Way, Spool |
| Poppet/Spool | Spool |
| Temperature Range [Max] | 248 °F |
| Size Designation | 10 |
| Valve Voltage Rating | No Coil |
| Weight | 1.0 LB |

