- RV3-16 Series Relief Valve
- Direct Acting
- C-16-2 Cavity
- Buna-N Seals
- Screw Adjustment
description
- Series RV1 is a direct-operated poppet valve suitable for continuous-duty with reliable fast response.
caution
- Not recommended for steel tubing
| Manufacturer Part No. | RV3-16-S-0-13 |
| Cracking Pressure [Min] | 300 psi |
| Adjustment Type | Screw |
| Seal Kit Buna | 565810 |
| Seal Material | Buna-N |
| Operating Pressure [Min] | 50 psi |
| Flow [Max] | 80 gal/min |
| Seal Kit Viton | 889609 |
| Type | Relief Valve |
| Operation | Differential |
| Operating Pressure [Max] | 3000 psi |
| Series | RV3-16 |
| Pressure Setting | 800 psi |
| Body Type | 7 |
| Cracking Pressure [Max] | 1300 psi |
| Cavity | C-16-2 |
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Housing Material | Cartridge Only |
| Model No. | RV3-16-S-0-13 |
| Weight | 1.57 LB |

